
- Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Clear Color
- Heavy-Duty Grade
Grade | Heavy-Duty |
Type | Packaging Tape |
Color | Clear |
Length | 54.600 yd |
Weight | 15.83 LB |
EAN or UPC | 51131801882 |

Grade | Heavy-Duty |
Type | Packaging Tape |
Color | Clear |
Length | 54.600 yd |
Weight | 15.83 LB |
EAN or UPC | 51131801882 |