- Painter's Tape
- 60 yd Length
- 1.41 in Width
- Blue Color
| Color | Blue |
| Type | Painter's Tape |
| Length | 60 yd |
| Core Size | 3 in |
| Weight | 7.781 LB |
| EAN or UPC | 51131797499 |
| Color | Blue |
| Type | Painter's Tape |
| Length | 60 yd |
| Core Size | 3 in |
| Weight | 7.781 LB |
| EAN or UPC | 51131797499 |