
- Indoor Mounting Tape
- 125 in Length
- 1 in Width
- White Color
Type | Indoor Mounting Tape |
Length | 125 in |
Color | White |
Weight | 0.183 LB |
EAN or UPC | 51131769977 |

Type | Indoor Mounting Tape |
Length | 125 in |
Color | White |
Weight | 0.183 LB |
EAN or UPC | 51131769977 |