- Indoor Mounting Squares
- 1 in Length
- 1 in Width
- White Color
| Length | 1 in |
| Type | Indoor Mounting Squares |
| Color | White |
| Weight | 8.333 LB |
| EAN or UPC | 51131769960 |
| Length | 1 in |
| Type | Indoor Mounting Squares |
| Color | White |
| Weight | 8.333 LB |
| EAN or UPC | 51131769960 |