
- Painter's Tape
- 30 yd Length
- 1.88 in Width
- Gray Color
Type | Painter's Tape |
Width | 1.880 in |
Color | Gray |
Length | 30 yd |
Weight | 9.098 LB |
EAN or UPC | 51131769434 |

Type | Painter's Tape |
Width | 1.880 in |
Color | Gray |
Length | 30 yd |
Weight | 9.098 LB |
EAN or UPC | 51131769434 |