- Outdoor Mounting Tape
- 60 in Length
- 1 in Width
- White Color
| Color | White |
| Weight Capacity | 10 lbs |
| Core Size | 1 in |
| Length | 60 in |
| Type | Outdoor Mounting Tape |
| Thickness | 0.045 in |
| Adhesive | Permanent |
| Weight | 0.166 LB |
| EAN or UPC | 51131762749 |
| Color | White |
| Weight Capacity | 10 lbs |
| Core Size | 1 in |
| Length | 60 in |
| Type | Outdoor Mounting Tape |
| Thickness | 0.045 in |
| Adhesive | Permanent |
| Weight | 0.166 LB |
| EAN or UPC | 51131762749 |