- 21 in Length
- 3 in Width
- 50 Grit
| Type of Abrasive | Sanding |
| Grit Type | Coarse |
| Length | 21 in |
| Grit | 50 |
| Weight | 0.205 LB |
| EAN or UPC | 51131708877 |
| Type of Abrasive | Sanding |
| Grit Type | Coarse |
| Length | 21 in |
| Grit | 50 |
| Weight | 0.205 LB |
| EAN or UPC | 51131708877 |