- 21 in Length
- 3 in Width
- 80 Grit
| Grit | 80 |
| Type of Abrasive | Sanding |
| Grit Type | Medium |
| Length | 21 in |
| Weight | 0.175 LB |
| EAN or UPC | 51131708860 |
| Grit | 80 |
| Type of Abrasive | Sanding |
| Grit Type | Medium |
| Length | 21 in |
| Weight | 0.175 LB |
| EAN or UPC | 51131708860 |