- 21 in Length
- 3 in Width
- 120 Grit
| Grit Type | Fine |
| Length | 21 in |
| Type of Abrasive | Sanding |
| Grit | 120 |
| Weight | 0.195 LB |
| EAN or UPC | 51131708853 |
| Grit Type | Fine |
| Length | 21 in |
| Type of Abrasive | Sanding |
| Grit | 120 |
| Weight | 0.195 LB |
| EAN or UPC | 51131708853 |