- 18 in Length
- 3 in Width
- 50 Grit
| Grit Type | Coarse |
| Grit | 50 |
| Length | 18 in |
| Type of Abrasive | Sanding |
| Weight | 0.18 LB |
| EAN or UPC | 51131708846 |
| Grit Type | Coarse |
| Grit | 50 |
| Length | 18 in |
| Type of Abrasive | Sanding |
| Weight | 0.18 LB |
| EAN or UPC | 51131708846 |