- 18 in Length
- 3 in Width
- 80 Grit
| Type of Abrasive | Sanding |
| Length | 18 in |
| Grit Type | Medium |
| Grit | 80 |
| Weight | 0.155 LB |
| EAN or UPC | 51131708839 |
| Type of Abrasive | Sanding |
| Length | 18 in |
| Grit Type | Medium |
| Grit | 80 |
| Weight | 0.155 LB |
| EAN or UPC | 51131708839 |