- Packaging Tape
- 1000 in Length
- 1.88 in Width
- Clear Color
- Heavy-Duty Grade
| Length | 1,000 in |
| Type | Packaging Tape |
| Tape Color Appearance | Tan |
| Color | Clear |
| Grade | Heavy-Duty |
| Dispenser | Yes |
| Adhesive | Hot Melt |
| Core Size | 1 1/2 in |
| Weight | 0.324 LB |
| EAN or UPC | 51131708075 |

