- Outdoor Mounting Tape
- 450 in Length
- 1 in Width
- Gray Color
| Core Size | 1 in |
| Length | 450 in |
| Color | Gray |
| Adhesive | Permanent |
| Type | Outdoor Mounting Tape |
| Weight Capacity | 10 lbs |
| Weight | 0.641 LB |
| EAN or UPC | 51131677487 |
| Core Size | 1 in |
| Length | 450 in |
| Color | Gray |
| Adhesive | Permanent |
| Type | Outdoor Mounting Tape |
| Weight Capacity | 10 lbs |
| Weight | 0.641 LB |
| EAN or UPC | 51131677487 |