- Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Transparent Color
| Type | Packaging Tape, Tough Grip Moving |
| Length | 54.600 yd |
| Material | Polypropylene |
| Adhesive | Hot Melt |
| Color | Transparent |
| Core Size | 3 in |
| Weight | 15.63 LB |
| EAN or UPC | 51131676718 |
| Type | Packaging Tape, Tough Grip Moving |
| Length | 54.600 yd |
| Material | Polypropylene |
| Adhesive | Hot Melt |
| Color | Transparent |
| Core Size | 3 in |
| Weight | 15.63 LB |
| EAN or UPC | 51131676718 |