
- Double Sided Tape
- 300 in Length
- 3/4 in Width
- Transparent Color
Length | 300 in |
Color | Transparent |
Type | Double Sided Tape |
Weight | 7.086 LB |
EAN or UPC | 51131674448 |

Length | 300 in |
Color | Transparent |
Type | Double Sided Tape |
Weight | 7.086 LB |
EAN or UPC | 51131674448 |