- Office Tape
- 250 in Length
- 1/2 in Width
- Transparent Color
| Core Size | 1 in |
| Dispenser | Yes |
| Tape Color Appearance | Yellow |
| Adhesive | Permanent |
| Length | 250 in |
| Color | Transparent |
| Type | Office Tape |
| Weight | 1.922 LB |
| EAN or UPC | 51131673366 |
| Core Size | 1 in |
| Dispenser | Yes |
| Tape Color Appearance | Yellow |
| Adhesive | Permanent |
| Length | 250 in |
| Color | Transparent |
| Type | Office Tape |
| Weight | 1.922 LB |
| EAN or UPC | 51131673366 |