- Packaging Tape
- 38.2 yd Length
- 1.88 in Width
- Transparent Color
| Adhesive | Hot Melt |
| Type | Packaging Tape, Tear By Hand Mailing |
| Length | 38.200 yd |
| Color | Transparent |
| Core Size | 3 in |
| Tape Color Appearance | Cloudy |
| Weight | 0.31 LB |
| EAN or UPC | 51131657458 |
| Adhesive | Hot Melt |
| Type | Packaging Tape, Tear By Hand Mailing |
| Length | 38.200 yd |
| Color | Transparent |
| Core Size | 3 in |
| Tape Color Appearance | Cloudy |
| Weight | 0.31 LB |
| EAN or UPC | 51131657458 |