- Strapping Tape
- 55 m Length
- 36 mm Width
- Transparent Color
| Type | Strapping Tape |
| Length | 55.000 m |
| Core Size | 3 in |
| Adhesive | Hot Melt |
| Color | Transparent |
| Tape Color Appearance | Cloudy |
| Weight | 0.664 LB |
| EAN or UPC | 51131642782 |
| Type | Strapping Tape |
| Length | 55.000 m |
| Core Size | 3 in |
| Adhesive | Hot Melt |
| Color | Transparent |
| Tape Color Appearance | Cloudy |
| Weight | 0.664 LB |
| EAN or UPC | 51131642782 |