
- Tread
- 60 ft Length
- 4 in Width
- Transparent Color
- Heavy-Duty Grade
Color | Transparent |
Grade | Heavy-Duty |
Type | Tread |
Length | 60 ft |
Weight | 11.54 LB |
EAN or UPC | 51131595163 |

Color | Transparent |
Grade | Heavy-Duty |
Type | Tread |
Length | 60 ft |
Weight | 11.54 LB |
EAN or UPC | 51131595163 |