- Tread
- 60 ft Length
- 2 in Width
- Black Color
- Heavy-Duty Grade
| Type | Tread |
| Length | 60 ft |
| Color | Black |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | 40 °F |
| Grade | Heavy-Duty |
| Surface Material | Mineral |
| Weight | 0.193 LB |
| EAN or UPC | 51131595156 |
| Type | Tread |
| Length | 60 ft |
| Color | Black |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | 40 °F |
| Grade | Heavy-Duty |
| Surface Material | Mineral |
| Weight | 0.193 LB |
| EAN or UPC | 51131595156 |