- Tread
- 60 ft Length
- 1 in Width
- Heavy-Duty Grade
| Surface Material | Mineral |
| Temperature Range [Min] | 40 °F |
| Length | 60 ft |
| Temperature Range [Max] | 175 °F |
| Grade | Heavy-Duty |
| Type | Tread |
| Weight | 0.01 LB |
| EAN or UPC | 51131595149 |
| Surface Material | Mineral |
| Temperature Range [Min] | 40 °F |
| Length | 60 ft |
| Temperature Range [Max] | 175 °F |
| Grade | Heavy-Duty |
| Type | Tread |
| Weight | 0.01 LB |
| EAN or UPC | 51131595149 |