- Resilient Tread
- 60 ft Length
- 2 in Width
- Black Color
- Medium-Duty Grade
| Grade | Medium-Duty |
| Length | 60 ft |
| Color | Black |
| Type | Resilient Tread |
| Weight | 12.19 LB |
| EAN or UPC | 51131595118 |
| Grade | Medium-Duty |
| Length | 60 ft |
| Color | Black |
| Type | Resilient Tread |
| Weight | 12.19 LB |
| EAN or UPC | 51131595118 |