
- Resilient Tread
- 60 ft Length
- 4 in Width
- Black Color
- Medium-Duty Grade
Type | Resilient Tread |
Color | Black |
Grade | Medium-Duty |
Length | 60 ft |
Weight | 12.12 LB |
EAN or UPC | 51131595088 |

Type | Resilient Tread |
Color | Black |
Grade | Medium-Duty |
Length | 60 ft |
Weight | 12.12 LB |
EAN or UPC | 51131595088 |