- Resilient Tread
- 60 ft Length
- 2 in Width
- Gray Color
- Medium-Duty Grade
| Grade | Medium-Duty |
| Type | Resilient Tread |
| Surface Material | Mineral |
| Color | Gray |
| Temperature Range [Min] | 40 °F |
| Length | 60 ft |
| Temperature Range [Max] | 175 °F |
| Weight | 11.92 LB |
| EAN or UPC | 51131595071 |

