- Tub and Shower Tread
- 180 in Length
- 1 in Width
- Transparent Color
- Fine-Textured Grade
| Grade | Fine-Textured |
| Color | Transparent |
| Temperature Range [Min] | 40 °F |
| Type | Tub & Shower Tread |
| Temperature Range [Max] | 175 °F |
| Length | 180 in |
| Surface Material | Mineral |
| Weight | 3.4 LB |
| EAN or UPC | 51131594449 |

