- Home and Recreation Tread
- 180 in Length
- 2 in Width
- Gray Color
- Medium Resilient Grade
| Temperature Range [Min] | 40 °F |
| Type | Home & Recreation Tread |
| Grade | Medium Resilient |
| Temperature Range [Max] | 175 °F |
| Color | Gray |
| Surface Material | Mineral |
| Length | 180 in |
| Weight | 4.06 LB |
| EAN or UPC | 51131594432 |

