- Slip-Resistant Tread
- 180 in Length
- 2 in Width
- Black Color
- High-Friction Grade
| Temperature Range [Min] | 40 °F |
| Color | Black |
| Temperature Range [Max] | 175 °F |
| Type | Slip-Resistant Tread |
| Length | 180 in |
| Surface Material | Mineral |
| Grade | High-Friction |
| Weight | 3.5 LB |
| EAN or UPC | 51131594371 |

