- Office Tape
- 300 in Length
- 3/4 in Width
- Transparent Color
| Length | 300 in |
| Adhesive | Permanent |
| Color | Transparent |
| Tape Color Appearance | Matte White |
| Dispenser | Yes |
| Type | Office Tape |
| Core Size | 1 in |
| Weight | 13.78 LB |
| EAN or UPC | 51131576346 |
| Length | 300 in |
| Adhesive | Permanent |
| Color | Transparent |
| Tape Color Appearance | Matte White |
| Dispenser | Yes |
| Type | Office Tape |
| Core Size | 1 in |
| Weight | 13.78 LB |
| EAN or UPC | 51131576346 |