- Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Clear Color
- Heavy-Duty Grade
| Grade | Heavy-Duty |
| Color | Clear |
| Length | 54.600 yd |
| Type | Packaging Tape |
| Weight | 0.461 LB |
| EAN or UPC | 51131576117 |
| Grade | Heavy-Duty |
| Color | Clear |
| Length | 54.600 yd |
| Type | Packaging Tape |
| Weight | 0.461 LB |
| EAN or UPC | 51131576117 |