- Mailing Packaging Tape
- 800 in Length
- 2 in Width
- Transparent Color
| Color | Transparent |
| Adhesive | Hot Melt |
| Dispenser | Yes |
| Length | 800 in |
| Material | Polypropylene |
| Type | Mailing Packaging Tape |
| Core Size | 1 1/2 in |
| Thickness | 2.6 mil |
| Weight | 16.85 LB |
| EAN or UPC | 51131572034 |

