- Mounting Squares
- 1 in Length
- 1 in Width
- Black Color
| Weight Capacity | 0.5 lbs |
| Type | Mounting Squares |
| Color | Black |
| Adhesive | Removable |
| Core Size | 1 in |
| Length | 1 in |
| Weight | 0.807 LB |
| EAN or UPC | 51131568754 |
| Weight Capacity | 0.5 lbs |
| Type | Mounting Squares |
| Color | Black |
| Adhesive | Removable |
| Core Size | 1 in |
| Length | 1 in |
| Weight | 0.807 LB |
| EAN or UPC | 51131568754 |