- Office Tape
- 650 in Length
- 3 in Width
- Transparent Color
| Adhesive | Permanent |
| Tape Color Appearance | Matte White |
| Color | Transparent |
| Length | 650 in |
| Dispenser | Yes |
| Core Size | 1 in |
| Type | Office Tape |
| Weight | 12.65 LB |
| EAN or UPC | 51131502505 |
| Adhesive | Permanent |
| Tape Color Appearance | Matte White |
| Color | Transparent |
| Length | 650 in |
| Dispenser | Yes |
| Core Size | 1 in |
| Type | Office Tape |
| Weight | 12.65 LB |
| EAN or UPC | 51131502505 |