- Film Mounting Tape
- 13.8 yd Length
- 1/2 in Width
- Transparent Color
| Core Size | 1 in |
| Type | Film Mounting Tape, Indoor Window |
| Length | 13.800 yd |
| Color | Transparent |
| Weight | 8.333 LB |
| EAN or UPC | 51131501263 |
| Core Size | 1 in |
| Type | Film Mounting Tape, Indoor Window |
| Length | 13.800 yd |
| Color | Transparent |
| Weight | 8.333 LB |
| EAN or UPC | 51131501263 |