Skip to content Skip to navigation menu
Small Area Sanding Sponge

00051131500389

Small Area Sanding Sponge
Item #104042883
  • 3 3/4 in Length
  • 2 5/8 in Width
Small Area Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • 2 5/8 in Width
Height 1 in
Length 3 3/4 in
Weight 7.458 LB
EAN or UPC 51131500389
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison