- High Pressure Supplied Air Hose
| Material | Nylon |
| I.D. | 3/8 in |
| Length | 25 ft |
| Type | High Pressure, Supplied Air Hose |
| Hose Type | Coiled |
| Weight | 0.0 LB |
| EAN or UPC | 51131499416 |
| Material | Nylon |
| I.D. | 3/8 in |
| Length | 25 ft |
| Type | High Pressure, Supplied Air Hose |
| Hose Type | Coiled |
| Weight | 0.0 LB |
| EAN or UPC | 51131499416 |