- Coverall
- 3X-Large Size
| Size Group | 3X-Large |
| Seam | Serged Bound |
| Type | Coverall |
| Material | Laminates |
| Purpose | Hazardous Dust |
| Color | White |
| Style | 2 Panel Hood |
| Weight | 0.0 LB |
| EAN or UPC | 51131497924 |
| Size Group | 3X-Large |
| Seam | Serged Bound |
| Type | Coverall |
| Material | Laminates |
| Purpose | Hazardous Dust |
| Color | White |
| Style | 2 Panel Hood |
| Weight | 0.0 LB |
| EAN or UPC | 51131497924 |