- Masking Tape
- 55 m Length
- 18 mm Width
- Tan Color
| Type | Masking Tape |
| Color | Tan |
| Material | Paper |
| Length | 55.000 m |
| Performance | Good |
| Weight | 0.292 LB |
| EAN or UPC | 51131465459 |
| Type | Masking Tape |
| Color | Tan |
| Material | Paper |
| Length | 55.000 m |
| Performance | Good |
| Weight | 0.292 LB |
| EAN or UPC | 51131465459 |