- Masking Tape
- 55 m Length
- 36 mm Width
- Green Color
| Length | 55.000 m |
| Performance | Best |
| Material | Paper |
| Type | Masking Tape |
| Color | Green |
| Weight | 0.704 LB |
| EAN or UPC | 51131463387 |
| Length | 55.000 m |
| Performance | Best |
| Material | Paper |
| Type | Masking Tape |
| Color | Green |
| Weight | 0.704 LB |
| EAN or UPC | 51131463387 |