- Heavy Industry PAPR Kit
| Mounting Type | Belt-Mounted |
| Visor | Clear |
| Battery Type | High Capacity Lithium Ion - Rechargeable |
| Cartridge Type | Gas |
| Headgear Type | Hardhat w/Faceshield |
| Battery Life | 5.5 to 13 Hours |
| Intrinsically Safe | No |
| Type | Heavy Industry PAPR Kit |
| Weight | 0.0 KG |
| EAN or UPC | 51131373747 |

