- Comfort Face Seal
| Color | Black |
| Headgear Type | Headcover |
| Accessory Type | Comfort Face Seal |
| Material | Polyurethane Coated Knitted Polyamide Fabric |
| Weight | 0.0 LB |
| EAN or UPC | 51131373266 |
| Color | Black |
| Headgear Type | Headcover |
| Accessory Type | Comfort Face Seal |
| Material | Polyurethane Coated Knitted Polyamide Fabric |
| Weight | 0.0 LB |
| EAN or UPC | 51131373266 |