- Breathing Tube
| Breathing Tube Type | Heavy-Duty |
| Type | Breathing Tube |
| Material | Neoprene |
| Color | Black |
| Welding | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51131372696 |
| Breathing Tube Type | Heavy-Duty |
| Type | Breathing Tube |
| Material | Neoprene |
| Color | Black |
| Welding | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51131372696 |