- Low Pressure Connector Assembly
| Type | Low Pressure, Connector Assembly |
| Flow | 100 ft3/min |
| Mounting Type | Belt-Mounted |
| Valve Type | Air Regulating Valve |
| Fitting Type | Industrial Interchange Fitting |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51131370203 |
| Type | Low Pressure, Connector Assembly |
| Flow | 100 ft3/min |
| Mounting Type | Belt-Mounted |
| Valve Type | Air Regulating Valve |
| Fitting Type | Industrial Interchange Fitting |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51131370203 |