
- Breathing Tube
Flow | 100 ft3/min |
Valve Type | Air Regulating Valve |
Color | Black |
Material | Vinyl |
Type | Breathing Tube |
Weight | 0.0 LB |
EAN or UPC | 51131370128 |

Flow | 100 ft3/min |
Valve Type | Air Regulating Valve |
Color | Black |
Material | Vinyl |
Type | Breathing Tube |
Weight | 0.0 LB |
EAN or UPC | 51131370128 |