- 3 in Overall Diameter
- 80 Grit
- Ceramic Aluminum Oxide Abrasive Material
description
- The 3M Roloc Green Corps Abrasive Disc is a coarse grinding disc for removing paint, rust and welds in collision repair. Its small diameter makes it especially useful in hard-to-reach areas. Convenient Roloc attachment securely locks the disc in place with a simple twist, and allows for disc removal just as easily. And the grades are color coded for fast, accurate identification.
features
- Small diameter sizes allow for grinding in hard-to-reach places
- Tough, coarse aluminum oxide abrasive stays sharper longer
- Versatile Roloc attachment system works with any 1/4†drill or air tool
- Allows for quick twist-on, twist-off disc changes for lower labor costs
- Color coded to disc grades for faster, more accurate use
| Grit | 80 |
| Sanding Type | Dry |
| Backing Material | Cloth |
| Backing Weight | YF Weight |
| Color | Green |
| Attachment Type | TR |
| RPM [Max] | 20000 rpm |
| Product Form | Disc |
| Abrasive Material | Ceramic Aluminum Oxide |
| Bonding Type | Resin |
| Overall Diameter | 3 in, 76.2 mm |
| Weight | 0.0 KG |

