- 8 in Overall Diameter
- 1200 Grit
- Silicon Carbide Abrasive Material
description
- 3M Wetordry Abrasive Disc 401Q is designed for sanding applications that require a fine grit and a light touch, such as auto body sanding and paint finishing. It combines our durable, waterproof backing and our fast-cutting silicon carbide mineral for consistent scratch patterns, making for easier buffing. Excellent for wet sanding to control the dust commonly generated during refined jobs.
features
- Ideal for jobs requiring a finer grit, where dust may be a concern
- Versatile disc can be used wet or dry on paint, primer, gel coat and metal
- Waterproof backing supports wet applications for decreased loading and a faster cut
- Silicon carbide mineral has a sharp cut for a refined finish
- Waterproof resin bond adds durability for longer abrasive life
| Grit | 1200 |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Non Pertinent |
| Backing Weight | A Weight |
| Overall Diameter | 8 in, 203.2 mm |
| Color | Black |
| Product Form | Disc |
| Weight | 0.0 KG |

