- 7 in Overall Diameter
- 80+ Grit
- Ceramic Abrasive Material
description
- 3M’s Cubitron II Abrasive Fibre Discs is built for faster cutting of welds as well as grinding, weld blending, deburring and other tough metal finishing jobs. 3M Precision Shaped Grain – a tough, sharp ceramic abrasive – is resin-bonded to a stiff fiber backing. This disc lasts significantly longer than conventional ceramic grain discs, delivering a lower cost per grind with fewer disc changes.
features
- Cubitron II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
- Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
- Triangular PSG abrasive grains are super-sharp and cut exceptionally fast
- Grains are electrostatically oriented on abrasive surface for efficient cut, even wear
- PSG self-fractures during use to maintain sharpness and prolong abrasive life
- Stiff fiber backing and a strong resin bond lend this disc long life and tear-resistance
- Significantly longer lasting, completes more parts per disc and requires fewer disc changes
- Features 7/8†center hole diameter
| Product Form | Grinding Disc |
| Center Hole | 7 in |
| Sanding Surface | Filler, Metal, Paint |
| Sanding Type | Dry |
| RPM [Max] | 8600 rpm |
| Grit | 80+ |
| Attachment Type | Hub & Retainer Nut |
| Backing Material | Fiber |
| Overall Diameter | 7 in, 177.8 mm |
| Abrasive Material | Ceramic |
| Color | Purple |
| Weight | 0.0 KG |

