- 2.953 in Overall Diameter
- 80+ Grit
- Precision Shaped Ceramic Abrasive Material
description
- 3M’s Cubitron II Roloc Fibre Discs 786C is built for grinding, weld blending, deburring and other tough metal finishing jobs. 3M Precision Shaped Grain – a tough, hard, sharp ceramic abrasive – is resin-bonded to a stiff fiber backing. This disc lasts significantly longer than conventional ceramic grain discs, delivering a lower cost per grind with fewer disc changes.
features
- Cubitron II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
- Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
- Triangular PSG abrasive grains are super-sharp and cut exceptionally fast
- Grains are electrostatically oriented on abrasive surface for efficient cut, even wear
- PSG self-fractures during use to maintain sharpness and prolong abrasive life
- Stiff fiber backing and a strong resin bond lend this disc long life and tear-resistance
- Significantly longer lasting, complete more parts per disc and requires fewer disc changes
| Product Form | Grinding Disc |
| Backing Material | Fibre |
| Abrasive Material | Precision Shaped Ceramic |
| Overall Diameter | 2.953 in, 75 mm |
| RPM [Max] | 30000 rpm |
| Color | Purple |
| Sanding Type | Dry |
| Grit | 80+ |
| Sanding Surface | Metal, Paint, Filler |
| Attachment Type | TR |
| Weight | 0.0 KG |

