- 40 Grit
- 16 1/2 in Length
- 2 in Width
| Length | 16 1/2 in |
| Method of Attachment | Clip-On |
| Performance | Better |
| Wet or Dry | Dry |
| Grit | 40 |
| Color | Green |
| Weight | 4.15 LB |
| EAN or UPC | 51131322318 |
| Length | 16 1/2 in |
| Method of Attachment | Clip-On |
| Performance | Better |
| Wet or Dry | Dry |
| Grit | 40 |
| Color | Green |
| Weight | 4.15 LB |
| EAN or UPC | 51131322318 |