- P80 Grit
- 16 1/2 in Length
- 2 in Width
- Aluminum Oxide Material
| Performance | Better |
| Grit | P80 |
| Wet or Dry | Dry |
| Backing Wt. | D Weight |
| Color | Green |
| Material | Aluminum Oxide |
| Length | 16 1/2 in |
| Method of Attachment | Clip-On |
| Weight | 2.15 LB |
| EAN or UPC | 51131322301 |
| Performance | Better |
| Grit | P80 |
| Wet or Dry | Dry |
| Backing Wt. | D Weight |
| Color | Green |
| Material | Aluminum Oxide |
| Length | 16 1/2 in |
| Method of Attachment | Clip-On |
| Weight | 2.15 LB |
| EAN or UPC | 51131322301 |