- 2000 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Grit | 2000 |
| Backing Wt. | A Weight |
| Length | 11 in |
| Wet or Dry | Wet or Dry |
| Performance | Best |
| Color | Gray |
| Material | Aluminum Oxide |
| Backing Material | Paper |
| Weight | 5.5 LB |
| EAN or UPC | 51131320444 |
| Grit | 2000 |
| Backing Wt. | A Weight |
| Length | 11 in |
| Wet or Dry | Wet or Dry |
| Performance | Best |
| Color | Gray |
| Material | Aluminum Oxide |
| Backing Material | Paper |
| Weight | 5.5 LB |
| EAN or UPC | 51131320444 |